noscriptRotabroach Multi-Tooth Cutter, Short Series, 25mm x 25mm, 8 Teeth, M2 High Speed Steel RAP250 | Cromwell Tools

Rotabroach

Multi-Tooth Cutter, Short Series, 25mm x 25mm, 8 Teeth, M2 High Speed Steel

SKU:

RTB2886250Q

MPN:

RAP250

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (16)

    Product Details

    Cutting edge geometry increases cutting performance and reduces cutting forces producing a solid Slug of material which is ejected when the cutter breaks through and the hole is complete. Cutters are faster, easier and are more accurate than the conventional twist drills or drill bits.
    Compatible batteries - MLW2805460N, MLW2805560M, MLW2805545L.


    Features and Benefits
    • Cutters are made of super tough high-speed steel (M2 grade) with 3/4" Weldon shank compatible with all magnetic drills
    • Accurate, symmetrical, fine finish hole cutting capabilities
    • Reduced friction between the HSS core drill and the material
    • Time and energy savings


    Typical Applications
    • The ideal choice for all your magnetic drilling & cutting applications
    • Designed for use in fabrication, construction, railways, petrochemical and any other applications when drilling ferrous metal, structural steel, plate, tubing or material that requires a fine finish hole


    Product Specification
    Attribute
    Value

    Brand

    Rotabroach

    Cutter Material

    M2 High Speed Steel

    Cutting Diameter

    25mm

    Depth of Cut

    25mm

    EAN

    5055558500149

    ECLASS Code

    21010500

    Helix Angle

    27.5°

    Helix Style

    High

    MFR Part No.

    RAP250

    Number of Teeth

    8

    Overall Length

    64mm

    Shank Diameter

    3/4in.

    Shank Type

    Weldon

    Type

    Multi-Tooth Cutter - Short Series

    UNSPSC Code

    23241614