noscriptRotabroach Mini Cutter, 16mm x 6.4mm, 6 Teeth, M2 High Speed Steel RCM160 | Cromwell Tools

Rotabroach

Mini Cutter, 16mm x 6.4mm, 6 Teeth, M2 High Speed Steel

SKU:

RTB2884160N

MPN:

RCM160

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (18)

    Product Details

    Rotabroach Mini Cutters cut clean, burr-free holes in seconds.


    Features and Benefits:
    ■ Precision ground teeth and flutes ensure a fast, smooth and accurate cut every time.


    ■ Precision ground M2 high Speed Steel


    ■ Over 3 times faster than standard twist drills making them highly economical.


    ■ Low power consumption giving a long life to cordless drills.


    Typical Applications:
    ■ The professional solution for cutting clean accurate holes in sheet metal, pipes and plastics.


    Product Specification
    Attribute
    Value

    Brand

    Rotabroach

    Cutter Material

    M2 High Speed Steel

    Cutting Diameter

    16mm

    Depth of Cut

    6.4mm

    EAN

    5055558505199

    ECLASS Code

    21010500

    Helix Angle

    15°

    Helix Style

    High

    MFR Part No.

    RCM160

    Number of Teeth

    6

    Overall Length

    15.7mm

    Type

    Mini Cutter

    UNSPSC Code

    23241614