£78.29
Ex VAT
£93.95
Inc VAT
Product Details
Product Specification
Product Documents
Cutting edge geometry increases cutting performance and reduces cutting forces producing a solid Slug of material which is ejected when the cutter breaks through and the hole is complete. Cutters are faster, easier, and more accurate than the conventional twist drills or drill bits.
Features and Benefits
• Cutters are made of super tough high speed steel (M2 grade) with 3/4" weldon shank compatible with all magnetic drills
• Six piece cutter set complete with pilot pin
• Accurate, symmetrical, fine finish hole cutting capabilities
• Reduced friction between the HSS core drill and the material
• Time and energy savings
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Material | M2 High Speed Steel |
Cutting Diameter | 14-24mm |
Depth of Cut | 25mm |
EAN | 5036140104518 |
ECLASS Code | 21010500 |
Helix Angle | 27.5° |
Helix Style | High |
Number of Teeth | - |
Overall Length | 60mm |
Shank Diameter | 19mm |
Type | Multi-Tooth Cutter Set |
UNSPSC Code | 23241614 |