noscriptChicago Pneumatic CP789R, Air Drill, Air, 2600rpm, Keyed, 1 to 10mm, 1/4in., 298W T025180 | Cromwell Tools

Chicago Pneumatic

CP789R, Air Drill, Air, 2600rpm, Keyed, 1 to 10mm, 1/4in., 298W

SKU:

CPT2698035S

MPN:

T025180

£347.00

Ex VAT

£416.40

Inc VAT

IN STOCK (5)

    Product Details

    CP789R-26
    Teasing throttle for precise control, handle exhaust, needle bearing gearings. Suitable for screwdriving, honing and heavy drilling.
    1/4" NPT air inlet thread for 10mm hose, 4cfm* air consumption, 3/8" - 24 spindle thread. Overall length: 178mm.


    *Based on a 15 second cycle per minute average use.


    Product Specification
    Attribute
    Value

    Air Consumption

    212CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Brand

    Chicago Pneumatic

    Chuck Capacity

    10mm

    Chuck Type

    Keyed

    Compatible Hose Inner Diameter

    10mm

    EAN

    0015451519896

    ECLASS Code

    21052003

    Features

    Teasing Throttle

    Item

    Air Drill Driver

    Length

    178mm

    MFR Part No.

    CP789R-26

    Model Number

    CP789R

    No Load Speed

    2600rpm

    Power

    298W

    Power Source

    Air

    Reversibility

    Reversible

    Torque Range

    4.2

    UNSPSC Code

    27112703

    Weight

    1.13kg