SKU:
CPT2698035Z
MPN:
T025165
£404.00
Ex VAT
£484.80
Inc VAT
Product Details
Product Specification
CP-789-HR
Teasing throttle for precise control, handle exhaust, needle bearing gearings. Suitable for heavy drilling, reaming, hole sawing and jobs requiring a lot of torque. 1/4” NPT air inlet thread for 10mm air hose, 4cfm* air consumption, 3/8” - 24 spindle thread.
Overall length: 200mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 212CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Chicago Pneumatic |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451519889 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Item | Air Drill Driver |
Length | 203mm |
MFR Part No. | CP789HR |
Model Number | CP789HR |
No Load Speed | 500rpm |
Power | 298W |
Power Source | Air |
Reversibility | Reversible |
Torque Range | 21.1 |
UNSPSC Code | 27112703 |
Weight | 1.47kg |