SKU:
S&J5222521N
MPN:
2521NC
£19.49
Ex VAT
£23.39
Inc VAT
3 Variations Available
Product Details
Product Specification
These open socket square mouth shovels are comprised of a forged high carbon steel blade coated with corrosion-resistant epoxy paint and a weather-proofed solid ash shaft secured in the socket by an aluminium rivet for maximum stability. Suitable for concrete mixing, working tarmac, moving sand or ballast and clearing out or back filling trenches.
Features and Benefits
• Carbon steel blade and ash shaft offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• T handle fits comfortably in both hands and increases leverage
• Square shape head reduces spillages and offers greater capacity
• Weatherproof ash shaft provides strength
• Varnished hardwood handle allows for optimum drive when shovelling
• Available in a range of sizes to suit your needs
Typical Applications
• Construction
• Contracting
• Gardening
Standards
• Surpasses the BS3388 Load Test
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coated |
Blade Length | 370mm |
Blade Material | Carbon Steel |
Blade Width | 305mm |
Brand | Spear & Jackson |
EAN | 5011198020676 |
ECLASS Code | 21041001 |
Handle Length | 28mm |
Handle Type | T-Grip |
Insulated | No |
MFR Part No. | 2521NC |
Overall Length | 1080mm |
Product Type | Shovel |
Protection Features | Rust-Resistant |
Shaft Material | Ash |
Telescopic | No |
Type | Square Mouth Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 3.05kg |