Bulldog

Garden Spade, Carbon Manganese Steel Blade, D-Grip Handle, Non Telescopic, Not Insulated

SKU:

BDG5227101D

MPN:

7101772890

£34.79

Ex VAT

£41.75

Inc VAT

IN STOCK (4)
  • Carbon steel blade and ash shaft offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • PD handle fits comfortably in both hands and reduces strain
  • Handle is ergonomically angled forward to reduce stress on the wrist
  • Weighing just 2.16kg, reduces fatigue and makes it easy to handle

    Product Details

    This digging spade is comprised of a manganese steel forged socket and head, an ash shaft and an ergonomic forward angled handle that reduces stress on the wrist. Used for digging in unprepared ground and many other garden digging applications such as at the back of flower beds due to the angled handle.


    Features and Benefits
    • Carbon steel blade and ash shaft offers durability and resilience
    • Powder coated blade is resistant to corrosion and UV
    • PD handle fits comfortably in both hands and reduces strain
    • Handle is ergonomically angled forward to reduce stress on the wrist
    • Weighing just 2.16kg, reduces fatigue and makes it easy to handle
    • Forged in Britain


    Typical Applications
    • Contracting
    • Gardening
    • Construction


    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Powder Coated

    Blade Length

    289mm

    Blade Material

    Carbon Manganese Steel

    Blade Width

    230mm

    Brand

    Bulldog

    EAN

    5013693012200

    ECLASS Code

    21041001

    Handle Length

    711mm

    Handle Type

    D-Grip

    Insulated

    No

    MFR Part No.

    7101

    Overall Length

    1000mm

    Product Type

    Spade

    Protection Features

    Corrosion-Resistant

    Series

    Evergreen

    Shaft Material

    Ash

    Telescopic

    No

    Type

    Garden Spade

    UNSPSC Code

    27112004

    Warranty

    12 Month

    Weight

    2.16kg