SKU:
RTL5224511K
MPN:
RTL-522-4511K
£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
This drain shovel is made from a high-tensile tubular steel construction with 'YD' handle which is designed for digging narrow and deep trenches.
Features and Benefits
• Carbon Steel blade and steel shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
• Weighing 2.41kg, this shovel offers stability and reliability
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 300mm |
Blade Material | Carbon Steel |
Blade Width | 120mm |
Brand | Rutland |
EAN | 5036140468450 |
ECLASS Code | 21041001 |
Handle Length | 675mm |
Handle Type | Metal MYD |
Insulated | No |
Overall Length | 1160mm |
Product Type | Shovel |
Protection Features | Rustproof |
Shaft Material | Steel |
Telescopic | No |
Type | Drain Shovel |
UNSPSC Code | 27112004 |
Weight | 2.41kg |