Sitesafe

Round Mouth Shovel, Carbon Manganese Steel Blade, YD Handle, Non Telescopic, Not Insulated

SKU:

SSF5227776G

MPN:

SSF-522-7776G

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Rounded blade improves control and easily penetrates hard ground
  • Weighing just 1.52kg, reduces fatigue and makes it easy to handle

    Product Details

    An ideal tool for shovelling loose materials such as gravel, this open socket, round mouth shovel possesses a pointed blade to give easier penetration. The blade is manufactured from carbon manganese steel that has been hardened and tempered with an epoxy coating. Completed by a YD polypropylene handle and a hardwood shaft.


    Features and Benefits
    • Carbon steel blade and hardwood shaft offers durability and resilience
    • Epoxy coated blade resists corrosion
    • YD handle fits comfortably in both hands and reduces strain
    • Rounded blade improves control and easily penetrates hard ground
    • Weighing just 1.52kg, reduces fatigue and makes it easy to handle


    Typical Applications
    • Gardening
    • Construction
    • Contracting


    Product Documents
    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Epoxy

    Blade Length

    290mm

    Blade Material

    Carbon Manganese Steel

    Blade Width

    230mm

    Brand

    Sitesafe

    EAN

    5036140228528

    ECLASS Code

    21041001

    Handle Length

    710mm

    Handle Type

    YD

    Insulated

    No

    Overall Length

    1000mm

    Product Type

    Shovel

    Protection Features

    Corrosion-Resistant

    Shaft Material

    Hardwood

    Telescopic

    No

    Type

    Round Mouth Shovel

    UNSPSC Code

    27112004

    Warranty

    No

    Weight

    1.52kg