£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Spark Resistant Screwdriver
Pozidrive
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Blade Length | 50mm |
Brand | Kennedy |
EAN | 5036140407190 |
ECLASS Code | 21040401 |
Insulated | No |
Screwdriver Type | Non-Sparking |
Tip Size | PZ0 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |