£23.49
Ex VAT
£28.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Spark Resistant Eng. Slotted Screwdriver
Beryllium Copper
**Image for illustration purpose only
Attribute | Value |
---|---|
Blade Length | 150mm |
Brand | Kennedy |
EAN | 5036140406780 |
ECLASS Code | 21040401 |
Insulated | No |
Screwdriver Type | Non-Sparking |
Tip Size | 8mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |