£1.69
Ex VAT
£2.03
Inc VAT
7 Variations Available
Product Details
Product Specification
These Pro-Torq parallel tip screwdrivers deliver expert quality, with hardened and tempered chrome alloy steel blades, each driver is fitted with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head, therefore the driver needs to be selected in the most convenient size for your desired fasteners.
Features and Benefits
• Chrome alloy steel blades are highly durable
• Dual material handle combines the robust and stable nature of polypropylene with soft and comfortable thermoplastic rubber
• Ratchet action allows the user o apply more torque with minimal effort
• Available in a range of sizes to suit your exact requirements
• Black oxide tip is protected against corrosion and is designed to not round off fasteners for longevity
Typical Applications
• Electrical
• DIY
• Construction
• Plumbing
• Engineering
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Chrome Alloy Steel |
Brand | KennedyPro |
EAN | 5036140120655 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 195mm |
Screwdriver Type | Precision |
Special Features | Swivel top |
Tip Size | 4mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |