£46.49
Ex VAT
£55.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Extension Bars
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Accessory Type | Extension Bar |
Brand | Kennedy |
Drive Size | 1 in |
EAN | 5036140142237 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
Overall Length | 380mm |
Size System | Imperial Metric |
UNSPSC Code | 27111704 |