£15.09
Ex VAT
£18.11
Inc VAT
4 Variations Available
Product Details
Product Specification
Wobble
In areas where clearance may be a problem the ‘wobble’ square drive can be used at an angle of up to 15°.
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131934 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Number of Pieces | 1 |
Overall Length | 254mm |
Product Type | Wobble Extension |
UNSPSC Code | 27111700 |