Kennedy

Flat Cold Chisel, Chrome Vanadium Steel, 18mm x 455mm

SKU:

KEN5054890K

MPN:

5054890K

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (50+)

    Product Details

    Used for cutting and chipping cold metals and brickwork, these flat cold chisels are designed to exert force with precision. Manufactured from high quality octagonal chrome vanadium steel and finished with a ground cutting edge, the product is available in a range of sizes to suit your application.


    Features and Benefits
    • Manufactured from high quality chrome vanadium steel for maximum durability
    • Available in a range of sizes to best suit your requirements
    • Octagonal design allows you to have better grip to deliver more force when using
    • Ground cutting edge is designed to hold its point even with extensive use


    Typical Applications
    • Engineering
    • Automotive
    • Construction


    Standards
    • ASME B107.47M-1998


    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Steel

    Blade Width

    18mm

    Brand

    Kennedy

    EAN

    5036140109810

    ECLASS Code

    21040605

    End Type

    Flat

    Handle Material

    Steel

    Overall Length

    455mm

    Product Type

    Cold Chisel

    Shank Shape

    Octagonal

    UNSPSC Code

    27111901