£5.19
Ex VAT
£6.23
Inc VAT
7 Variations Available
Product Details
Product Specification
Manufactured from hardened and tempered chrome vanadium steel, these tapered punches are designed for use when aligning holes in jigs and fixtures. Available in an array of sizes to suit your requirements.
Features and Benefits
• Available in a range of sizes to suit your exact needs
• Manufactured from hardened and tempered steel for optimum durability
• Ideal for use when aligning holes and jigs in fixtures
• Tapered point for precision
Typical Applications
• Construction
• Manufacturing
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Mild Steel |
EAN | 5036140110892 |
ECLASS Code | 21040706 |
Handle Material | Chrome Vanadium |
Head Shape | Round |
Overall Length | 240mm |
Point Diameter | 6mm |
Tip Material | Chrome Vanadium Steel |
Type | Taper Punch |
UNSPSC Code | 27111505 |