£20.29
Ex VAT
£24.35
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins, this 6 piece set of centre punches ensures you have a range of sizes to hand. Made from chrome vanadium steel with high strength octagonal shanks and featuring cushioned grip handles with shock absorbing air pockets.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum strength
• Set contains 6 pieces to ensure you have a variety of centre punches to hand to suit your needs
• High strength octagonal shank design improves overall product longevity
• Cushion grip handle with shock absorbing air pocket makes for a more comfortable user experience
Contents
• (Diameter x Length):
• 2mm x 150mm
• 3mm x 150mm
• 4mm x 150mm
• 5mm x 150mm
• 6mm x 150mm
• 8mm x 150mm
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Steel |
EAN | 5036140244900 |
ECLASS Code | 21040706 |
Handle Material | Rubber |
Head Shape | Octagonal |
Overall Length | 150mm |
Point Diameter | 2 3 4 5 6 8mm |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |