£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins, this parallel punch set contains 4 different metric sized punches. Manufactured from hardened and tempered steel, each punch has a knurled body for extra grip. Supplied in a plastic wallet.
Features and Benefits
• Made from hardened and tempered steel for optimum durability
• Ideal for driving tight fitting pins out of mechanical assemblies
• Used to align holes to fit dowel pins
• Knurled body for extra grip when using
• Supplied in plastic wallet to keep your tools secure and protected
Contents
• 4.0, 4.8, 5.5 & 6.4mm
Typical Applications
• Engineering
• Manufacturing
• Machining
Standards
• BS 3066
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Steel |
EAN | 5036140022409 |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
Overall Length | 150mm |
Point Diameter | 4.0 4.8 5.5 6.4mm |
Standards Met | BS 3066 |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |