£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
This 16 teeth, lightweight rake is made entirely from hardwood and is primarily suited for collecting hay, raking grass cuttings, levelling surfaces and smoothing over sand bunkers on the golf course.
Features and Benefits
• Manufactured entirely from hardwood provides exceptional durability and resilience
• Hardwood tines are gentler on delicate surfaces, reducing the risk of causing damage during use
• Weighing just 1.43kg, reduces fatigue and makes it easy to handle
• Large spaced teeth makes for economical collecting of hay
• 16 tooth wooden head rakes evenly and smoothly
Typical Applications
• Gardening
• Domestic
• Agricultural
Attribute | Value |
---|---|
Blade Finish/Coating | No Coating |
Brand | Bulldog |
Compatible Materials | Hay Leaves |
EAN | 5013693016833 |
ECLASS Code | 21041004 |
Handle Length | 1778mm |
Handle Material | Hardwood |
Head Length | 685mm |
Head Width | 685mm |
Insulated | No |
MFR Part No. | 247167080 |
Number of Tines | 16 |
Overall Length | 1780mm |
Series | Premier |
Shaft Material | Hardwood |
Tine Length | 100mm |
Tine Material | Hardwood |
Type | Rake |
UNSPSC Code | 27112003 |
Warranty | 12 Month |
Weight | 1.43kg |