noscriptBulldog Rake, 300mm Head Width, Steel Tine Material, 12 Tines 1121/12N | Cromwell Tools

Bulldog

Rake, 300mm Head Width, Steel Tine Material, 12 Tines

SKU:

BDG5221121Y

MPN:

1121/12N

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (6)
  • Steel tines and ash shaft offers durability and resilience
  • Powder coated tines are resistant to corrosion and UV
  • Weighing just 1.39kg, reduces fatigue and makes it easy to handle

    Product Details

    Used for preparing soil prior to planting or sowing, this garden rake is suited for both domestic and professional use. The manganese steel head is fitted with 12 nail teeth, for breaking down lumpy soil. Finished with an Ash wooden handle.


    Features and Benefits
    • Steel tines and ash shaft offers durability and resilience
    • Powder coated tines are resistant to corrosion and UV
    • Weighing just 1.39kg, reduces fatigue and makes it easy to handle
    • 12 tooth construction effectively spreads soil and debris evenly


    Typical Applications
    • Domestic
    • Contracting
    • Gardening


    Product Specification
    Attribute
    Value

    Blade Finish/Coating

    Power-Coated

    Brand

    Bulldog

    Compatible Materials

    Landscape Leaves

    EAN

    5013693010718

    ECLASS Code

    21041004

    Handle Length

    1524mm

    Handle Material

    Ash

    Head Length

    300mm

    Head Width

    300mm

    Insulated

    No

    MFR Part No.

    1121/12N

    Number of Tines

    12

    Overall Length

    1650mm

    Series

    Premier

    Shaft Material

    Ash

    Tine Length

    70mm

    Tine Material

    Steel

    Type

    Rake

    UNSPSC Code

    27112003

    Warranty

    12 Month

    Weight

    1.39kg