£11.99
Ex VAT
£14.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Designed for holding round materials, these chuck type pin vices are manufactured from robust carbon steel for product longevity. Each product possesses a hollow handle which enables longer pieces to be held. Can be purchased in four varying sizes to suit your needs.
Features and Benefits
• Hand held tools designed for holding round materials
• Hollow handle enables the product to hold material greater than the overall length of the pin chuck for versatility of use
• Manufactured from high quality carbon steel for maximum durability
• Available in four sizes to suit your needs
Typical Applications
• Construction
• Joinery
• Engineering
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5012095002376 |
ECLASS Code | 21020601 |
Jaw Opening | 1mm |
MFR Part No. | 121 |
Overall Length | 75mm |
Overall Material | Steel |
UNSPSC Code | 27112102 |
Vice Type | Pin Vice |