£82.99
Ex VAT
£99.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Pipe Vice Only
Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Kennedy |
Clamping Force | 350kg |
EAN | 5036140021808 |
ECLASS Code | 21020601 |
Jaw Opening | 55mm |
MFR Part No. | VP055 |
Mounting Type | Bolt |
Overall Height | 85mm |
Overall Length | 225mm |
Overall Material | Cast Iron |
Overall Width | 62mm |
UNSPSC Code | 27112102 |
Vice Type | Pipe Vice |