Kennedy

Bench Vice, 125mm, Bolt Mount, Fixed Base, Cast Iron

SKU:

KEN4450250K

MPN:

4450250K

£81.09

Ex VAT

£97.31

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from cast iron, this range of heavy duty fixed base bench vices are suited for use by professionals. With an anvil, precision cut screw mechanisms and precision machined jaws for superior clamping force. The vice has a cast iron body with powder coating for high strength, durability and rust resistance. Available to purchase in a variety of sizes and specifications to ensure you find the correct product for your requirements. The product is not suited to be struck by a hammer.


    Features and Benefits
    • Manufactured from the highest quality castings
    • Precision cut screw mechanisms and precision machined jaws
    • Integrated anvil allows you to strike your workpiece if needed
    • Epoxy powder coating bolsters resistance to rust and chemicals
    • Available in a variety of sizes to suit your needs


    Typical Applications
    • Ideal for use in workshops and suited primarily to automotive and engineering uses


    Product Specification
    Attribute
    Value

    Base Type

    Fixed

    Brand

    Kennedy

    EAN

    5036140228115

    ECLASS Code

    21020601

    Jaw Height

    21mm

    Jaw Opening

    170mm

    Jaw Width

    125mm

    Mounting Hole Size

    13mm

    Mounting Type

    Bolt

    Overall Height

    165mm

    Overall Length

    410mm

    Overall Material

    Cast Iron

    Overall Width

    160mm

    Throat Depth

    70mm

    UNSPSC Code

    27112102

    Vice Type

    Bench Vice

    Weight

    18