£23.39
Ex VAT
£28.07
Inc VAT
Product Details
Product Specification
This aluminium vice from Kennedy® features a two-position lockable ball joint, cast steel clamp and swivel mechanism. The horizontal/vertical grooved jaw is designed to hold irregularly shaped objects, while removable jaw rubber covers protect delicate components.
Features and Benefits
• The upright rotates through 360° and the vice can swivel between 45° and 135° for maximum adaptability
• The vice can be rotated through 360° at the right angle
• Can clamp to surfaces between 5mm to 50mm in thickness for versatile use
Typical Applications
• Industrial
Attribute | Value |
---|---|
Base Type | Swivel |
Brand | Kennedy |
EAN | 5036140002470 |
ECLASS Code | 21020601 |
Jaw Opening | 60mm |
Jaw Width | 74mm |
Mounting Type | Portable |
Overall Material | Alloy Steel |
UNSPSC Code | 27112102 |
Vice Type | Multi-Angle Vice |
Weight | 930 |