£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
A light duty low cost equivalent to the woodworking vice, these vices can be used for general woodworking. Each model possesses a cast grey iron body and front plate, with steel handle main screw and slide rods. The TV150 vice is a portable version, which can be clamped to any convenient surface.
Features and Benefits
• Cast grey iron body and front plate, with steel handle main screw and slide rods for a robust product
• The TV150 vice is a portable version, which can be clamped to any convenient surface for ease
• Available in two sizes and specifications to suit your needs
Typical Applications
• Workshops
• Engineering
• Construction
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Irwin |
EAN | 0734442029885 |
ECLASS Code | 21020601 |
Jaw Opening | 165mm |
Jaw Width | 175mm |
Mounting Type | Bolt |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |