£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Class III folding ruler made with hard-wearing plastic for long working life.
Features and Benefits
• Made using tough plastic for hardwearing use
• Designed with one bevelled edge and tipped ends for easy use
• Dilatation of measure 5 x 10 -5 mm
• The 10 folds neatly fold away for easy transportation and storage
• White plastic with red decimal figures for clear visibility
• 10-fold design to easily compact for easy storage and transportation
• Hollow rivets to allow flexible secure hold
• Joint designed with double spring and deep graduation for increased strength
Typical Applications
• Building
• Construction
• Everyday use
Notes
• ABS/11% fibreglass
• Class III
Attribute | Value |
---|---|
Blade Length | 2000mm |
Blade Width | 16mm |
Brand | Stanley |
Colour | White |
EAN | 3253560352295 |
ECLASS Code | 21170303 |
Features | Folding |
Material | Plastic |
MFR Part No. | 0-35-229 |
Type | Combination Square/Rule |
UNSPSC Code | 27111800 |