SKU:
IRW5654930H
MPN:
10505943
£32.99
Ex VAT
£39.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Able to evenly distribute up to 272kg, these QUICK-GRIP® heavy duty clamps from IRWIN® are the ideal clamp for regular, hard usage. Available in a variety of sizes, the one handed operation makes the products unique and simple to use.
Features and Benefits
• Quick-Change™ button allows for the easy removal of clamping jaws for you to convert your tool into a spreader or to apply an accessory
• Non-marring pads are full faced and ensure an even distribution ogf force to protect your work-piece - these are fully removable also
• Quick release trigger allows for one handed operation of the clamp for minimal effort on the part of the user
• Carbon steel manufactured I-Beam provides additional pressure making for a durable product
• The adjustable foot allows the clamp to sit upright on a work surface to clamp at any angle
Typical Applications
• Installation
• Glue-up
• Demolition
• Construction
• Workshopping
Attribute | Value |
---|---|
Bar Material | High-Tech Reinforced Resin |
Brand | Irwin |
Clamp Features | Lockable Swivel Jaws |
Clamping Force | 272kg |
EAN | 5706915059434 |
ECLASS Code | 21020501 |
Handle Material | Nylon Resin |
Handle Type | Pistol Grip |
Jaw Material | Nylon Resin |
Jaw Pad Material | TPE |
Jaw Pad Movement | Reversible |
MFR Part No. | 10505943 |
Opening Capacity | 300mm |
Overall Length | 300mm |
Spreader Range | 235 to 530mm |
Throat Depth | 96mm |
Type | Quick Clamp |
UNSPSC Code | 27112100 |