noscriptIrwin 36in./900mm Quick Clamp, Nylon Jaw, 272kg Clamping Force, Pistol Grip Handle 10505946 | Cromwell Tools

Irwin

36in./900mm Quick Clamp, Nylon Jaw, 272kg Clamping Force, Pistol Grip Handle

SKU:

IRW5654960L

MPN:

10505946

£52.49

Ex VAT

£62.99

Inc VAT

IN STOCK (28)

    Product Details

    Able to evenly distribute up to 272kg, these QUICK-GRIP® heavy duty clamps from IRWIN® are the ideal clamp for regular, hard usage. Available in a variety of sizes, the one handed operation makes the products unique and simple to use.


    Features and Benefits
    • Quick-Change™ button allows for the easy removal of clamping jaws for you to convert your tool into a spreader or to apply an accessory
    • Non-marring pads are full faced and ensure an even distribution ogf force to protect your work-piece - these are fully removable also
    • Quick release trigger allows for one handed operation of the clamp for minimal effort on the part of the user
    • Carbon steel manufactured I-Beam provides additional pressure making for a durable product
    • The adjustable foot allows the clamp to sit upright on a work surface to clamp at any angle


    Typical Applications
    • Installation
    • Glue-up
    • Demolition
    • Construction
    • Workshopping


    Product Documents
    Product Specification
    Attribute
    Value

    Bar Material

    High-Tech Reinforced Resin

    Brand

    Irwin

    Clamp Features

    Lockable Swivel Jaws

    Clamping Force

    272kg

    EAN

    5706915059465

    ECLASS Code

    21020501

    Handle Material

    Nylon Resin

    Handle Type

    Pistol Grip

    Jaw Material

    Nylon Resin

    Jaw Pad Material

    TPE

    Jaw Pad Movement

    Reversible

    MFR Part No.

    10505946

    Opening Capacity

    900mm

    Overall Length

    900mm

    Spreader Range

    235 to 1140mm

    Throat Depth

    96mm

    Type

    Quick Clamp

    UNSPSC Code

    27112100