£31.79
Ex VAT
£38.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from heat treated carbon steel for extra strength, this range of heavy duty T-handle clamps are ideal for holding work pieces. Finished with nickel and chrome plating, the product also possesses a textured T-spindle for extra clamping force. Available in varying sizes to allow you to select the size product that best suits your needs.
Features and Benefits
• Finished with a nickel and chrome plating for bolstered resistance to wear and tear and corrosion
• All steel construction makes for a durable and resilient product
• Available to purchase in varying sizes to suit your requirements
• Textured T-spindle offers extra clamping force
Typical Applications
• Ideal for use when holding work pieces in order to glue, carve or generally make changes to a work piece
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115774 |
ECLASS Code | 21020501 |
Handle Material | Steel |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 300mm |
Overall Length | 400mm |
Throat Depth | 100mm |
Type | F-Clamp |
UNSPSC Code | 27112100 |