Kennedy

12in./300mm Heavy Duty G-Clamp, Steel Jaw, T-Bar Handle

SKU:

KEN5392120K

MPN:

5392120K

£65.99

Ex VAT

£79.19

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from drop forged ribbed anti-twist frame steel suited to fabrication and other heavy applications, this range of G-clamps are ideal for keeping your work-piece stable. Available in various sizes.


    Features and Benefits
    • Powder coated body finish to protect against corrosion and rust
    • Manufactured from durable steel making for a long lasting product
    • Available in varying sizes to suit your needs
    • Anti-twist frame keeps the product and your work-piece sturdy


    Typical Applications
    • Woodworking
    • Metalworking
    • Construction
    • Heavy Duty Industrial


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140115491

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Steel

    Opening Capacity

    300mm

    Throat Depth

    127mm

    Type

    G-Clamp

    UNSPSC Code

    27112100