£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from a light-duty cast steel, this range of G clamps is suitable for tradespeople, engineers and woodworkers. Available in three sizes, the products are finished in a blue, powder coated epoxy paint.
Features and Benefits
• Available in three varying sizes to suit your requirements
• Powder coated epoxy finish provides additional protection against wear and tear
• Steel construction makes for a resilient product
Typical Applications
• Engineering
• Woodworking
• Workshops
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160828 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
MFR Part No. | 5391060K |
Opening Capacity | 150mm |
Throat Depth | 82mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |