noscriptIrwin 54in./1370mm Sash Clamp, T-Bar Handle T1357 | Cromwell Tools

Irwin

54in./1370mm Sash Clamp, T-Bar Handle

SKU:

REC5658515T

MPN:

T1357

£64.49

Ex VAT

£77.39

Inc VAT

IN STOCK (15)

    Product Details

    This 135 Series of Sash Clamps from IRWIN® are suited for heavy-duty uses. Available in a range of sizes, each product can be customised with additional lengthening bars (sold separately except model TL1354). Comprised of a cast iron head and slides, bright drawn steel bars and a main screw and handle manufactured from high-grade steel.


    Features and Benefits
    • Manufactured from a mixture of cast iron and high-grade steel for durability
    • Available in a variety of sizes to suit your needs
    •.Flat bottomed slides and heads allow you to stand the clamp with no support necessary


    Typical Applications
    • Woodworking
    • Metalworking
    •Construction
    • Industrial


    Notes
    • Product REC5658536W (model TL1354) also comes with a lengthening bar


    Product Documents
    Product Specification
    Attribute
    Value

    Bar Material

    Steel

    Brand

    Irwin

    EAN

    0734442033851

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    MFR Part No.

    T1357

    Opening Capacity

    1370mm

    Type

    Sash Clamp

    UNSPSC Code

    27112100