Irwin

6in./150mm Quick Clamp, Nylon Jaw, 136kg Clamping Force, Pistol Grip Handle

SKU:

IRW5658260L

MPN:

T506QCEL7

£24.49

Ex VAT

£29.39

Inc VAT

IN STOCK (11)

    Product Details

    This range of Quick-Grip® bar clamps feature a quick change jaw that can quickly convert from clamp to spreader with no tools. Constructed out of high-tech reinforced resin for strength and durability. Its patented pistol grip design enhances comfort and ease of use. Non-marring pads grip firmly and protect work. Ideal for clamping/gluing, holding work for sawing/drilling, and positioning work for fastening. One-handed operation.


    Features and Benefits
    • Swivel jaw with lock for clamping uneven surfaces
    • Square XP-style protective pads distribute pressure evenly whilst protecting the work surface
    • 135kg of clamping pressure giving great performance when gluing and clamping
    • Improved quick-change screw mechanism allows for easy conversion to a spreader


    Typical Applications
    • Clamping/gluing
    • Holding work for sawing/drilling
    • Positioning work for fastening


    Product Documents
    Product Specification
    Attribute
    Value

    Bar Material

    High-Tech Reinforced Resin

    Brand

    Irwin

    Clamp Features

    Loackable Swival Jaws Quick-Change Screw Removable Jaw Pads

    Clamping Force

    136kg

    EAN

    5706915000061

    ECLASS Code

    21020501

    Handle Material

    Nylon Resin

    Handle Type

    Pistol Grip

    Jaw Material

    Nylon Resin

    Jaw Pad Material

    TPE

    Jaw Pad Movement

    Fixed

    MFR Part No.

    T506QCEL7

    Opening Capacity

    150mm

    Overall Length

    150mm

    Spreader Range

    195 to 360mm

    Throat Depth

    75mm

    Type

    Quick Clamp

    UNSPSC Code

    27112100