SKU:
IRW5658310P
MPN:
T512QCEL7
£26.99
Ex VAT
£32.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
This range of Quick-Grip® bar clamps feature a quick change jaw that can quickly convert from clamp to spreader with no tools. Constructed out of high-tech reinforced resin for strength and durability. Its patented pistol grip design enhances comfort and ease of use. Non-marring pads grip firmly and protect work. Ideal for clamping/gluing, holding work for sawing/drilling, and positioning work for fastening. One-handed operation.
Features and Benefits
• Swivel jaw with lock for clamping uneven surfaces
• Square XP-style protective pads distribute pressure evenly whilst protecting the work surface
• 135kg of clamping pressure giving great performance when gluing and clamping
• Improved quick-change screw mechanism allows for easy conversion to a spreader
Typical Applications
• Clamping/gluing
• Holding work for sawing/drilling
• Positioning work for fastening
Attribute | Value |
---|---|
Bar Material | High-Tech Reinforced Resin |
Brand | Irwin |
Clamp Features | Loackable Swival Jaws Quick-Change Screw Removable Jaw Pads |
Clamping Force | 136kg |
EAN | 5706915000078 |
ECLASS Code | 21020501 |
Handle Material | Nylon Resin |
Handle Type | Pistol Grip |
Jaw Material | Nylon Resin |
Jaw Pad Material | TPE |
Jaw Pad Movement | Fixed |
MFR Part No. | T512QCEL7 |
Opening Capacity | 300mm |
Overall Length | 300mm |
Spreader Range | 195 to 515mm |
Throat Depth | 75mm |
Type | Quick Clamp |
UNSPSC Code | 27112100 |