£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
A low cost alternative to a full size sash clamp, these clamp heads are manufactured for resilience. Possessing a cast grey iron head and slide with a steel main screw, the clamp heads are designed to be fitted to a wooden batten that is 25mm (1in.) thick by 38mm (1½in.) wide and any length.
Features and Benefits
• Cast iron head is extremely durable for overall product longevity
• A cost effective alternative to a full size sash clamp
• High quality steel handle and pin to maximise resilience
• Easily converts into a bar clamp using a piece of timber 1in. thick
Typical Applications
• Construction
• Engineering
• Woodworking
Attribute | Value |
---|---|
Bar Material | Steel |
Brand | Irwin |
EAN | 0734442348078 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
MFR Part No. | TM130 |
Opening Capacity | 130mm |
Type | Clamp Head |
UNSPSC Code | 27112100 |