Kennedy

2.5in./60mm Corner Clamp, Copper-Plated Jaw, T-Bar Handle

SKU:

KEN5390360K

MPN:

5390360K

£45.49

Ex VAT

£54.59

Inc VAT

IN STOCK (50+)

    Product Details

    One man set up and operation, made from cast iron, copper plated spindle for spatter protection, T-handle enables high pressure for secure clamping, easy fixing to a work bench or machine tool table.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140232365

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Copper-Plated

    Opening Capacity

    60mm

    Type

    Corner Clamp

    UNSPSC Code

    27112100