£1.91
Ex VAT
£2.29
Inc VAT
3 Variations Available
Product Details
Product Specification
To suit Kennedy RLT3264 and RLA3264 Riveting Tools.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140120006 |
ECLASS Code | 21043090 |
For Use With | RLA3264 RLT3264 |
Number of Nozzles | 1 |
Product Type | Spare Nozzels |
Size | 6.4mm |
UNSPSC Code | 27112402 |
Weight | 10g |