£7.29
Ex VAT
£8.75
Inc VAT
8 Variations Available
Product Details
Product Specification
These heavy duty Senator pipe wrenches have a great grip and long leader pattern handles allowing for easier and more effective use. They have been drop forged into a single piece to increase the strength of the wrench and increase the overall durability. The wrenches house chrome vanadium steel jaws which provides the grip onto pipes.
Features and Benefits
• Single piece drop forged body for more strength and durability
• Wide range of handle lengths to give you the perfect size for the job
• Chrome vanadium steel jaws provide a strong grip onto pipes
Attribute | Value |
---|---|
Brand | Senator |
Capacity | 35mm |
ECLASS Code | 21040190 |
Handle Colour | Blue |
Handle Material | Dropped Forged Metal |
Handle Type | Leader Pattern |
Jaw Material | Chrome Vanadium Steel |
Jaw Type | Standard |
Maximum Jaw Capacity | 35mm |
Number of Pieces | 1 |
Overall Length | 250mm |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |