£179.00
Ex VAT
£214.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These professional-grade torque wrenches are designed for accuracy, ease of use, and durability in various sizes and specifications to suit different needs. Re-engineered to achieve precision, each wrench is factory calibrated to ±3% and includes a calibration certificate to ISO 9000:2000 standards. A soft-grip ergonomic handle enhances comfort, while a push/pull locking mechanism secures the set torque to prevent accidental adjustments. The wrench also features a unique TimeStrip® that visually indicates when recalibration is needed, ensuring consistent performance.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Features and Benefits
• Delivers enhanced accuracy, ease, and durability in a range of sizes and specifications to match various requirements
• Precision calibrated to ±3% with ISO 9000:2000 certification for reliable torque application
• Ergonomic, soft-grip handle that provides comfort and better handling during use
• Secure push/pull locking mechanism that prevents accidental changes to the torque setting
• Incorporates a TimeStrip® for visual reminders when recalibration is needed, ensuring consistent performance
• Constructed from materials resistant to common automotive and industrial chemicals, offering long-term durability
Standards
• Meets the requirements of ISO 6789-2:2017
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 5060207564274 |
ECLASS Code | 21040190 |
Graduations | 1Nm |
Includes | 3/8" to 1/2" Square Drive Adaptor. Calibration Certificate |
MFR Part No. | 15003 |
Overall Length | 387mm |
Series | Pro 100 |
Torque Range | 20 to 100Nm |
Torque Wrench Type | Adjustable Push Through Ratchet Reversible |
UNSPSC Code | 27111715 |