noscriptQ-Torq Pre-Set Torque Driver 2.5 to 13.5 Nm 1/4in. 065700A10310 | Cromwell Tools

Q-Torq

Pre-Set Torque Driver 2.5 to 13.5 Nm 1/4in.

SKU:

KEN5558760K

MPN:

065700A10310

£59.99

Ex VAT

£71.99

Inc VAT

OUT OF STOCK

    Product Details

    Preset Torque Screwdriver


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    ±6%

    Brand

    Q-Torq

    Drive Size

    1/4in.

    Drive Type

    Hexagon

    EAN

    5036140422131

    ECLASS Code

    21040190

    Handle Material

    Multi-Component

    MFR Part No.

    P1350FH

    Overall Length

    140mm

    Torque Adjustability

    Pre-Set

    Torque Range

    2.5 to 13.5 Nm

    UNSPSC Code

    27111715