Kennedy

Hex Key, L-Handle, Hex, Imperial, 1.1/4"

SKU:

KEN5750304K

MPN:

5750304K

£104.00

Ex VAT

£124.80

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant HEX Key Wrench
    Aluminium Bronze
    Inch


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140405585

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Aluminium-Bronze

    Tip Size (inch)

    1.1/4in.

    Tip Type

    Hex

    UNSPSC Code

    27111710