£19.79
Ex VAT
£23.75
Inc VAT
10 Variations Available
Product Details
Product Specification
These heavy-duty T-Handle Wrenches from Kennedy® feature multi-layer insulation to protect users against up to 1000 volts of electricity.
Features and Benefits
• Size and safety information printed on the side for easy identification
• Individually tested for safety
• Reliable heavy-duty handle for excellent torque delivery
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498129 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | Yes |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 3mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |