noscriptKennedy Hex Key, L-Handle, Hex, Metric, 2mm 5750180K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex, Metric, 2mm

SKU:

KEN5750180K

MPN:

5750180K

£16.99

Ex VAT

£20.39

Inc VAT

IN STOCK (19)

    Product Details

    These metric, spark resistant hex key wrenches are the ideal tool for tightening and loosening compatible fasteners in a variety of industries. Crafted with precision by Kennedy®, these hex keys are durable and long lasting.


    Features and Benefits
    • Spark resistant
    • Aluminium Bronze
    • Breaking strain: 782-989Nm
    • Rated to 25HRC
    • ISO 2936


    Typical Applications
    • Tightening and loosening hex bolts


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140405011

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Aluminium-Bronze

    Tip Size (mm)

    2mm

    Tip Type

    Hex

    UNSPSC Code

    27111710