£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
With each key possessing an individual slot in the plastic holder, these imperial, metric and mixed hexagon key sets are a must have item for a complete toolbox. Held together by a plastic clip with a twist and lock action to secure the keys into their slots, each L-wrench hex key is manufactured from high quality steel and finished with a ProGuard™ coating for protection against corrosion. Complete with a 25° angle ball driver at one end.
Features and Benefits
• Possesses a ProGuard™ finish to bolster resistance to corrosion
• Ball end allows for work even in hard to reach areas
• Manufactured from Protanium and Steel making it a durable, hard wearing product
• Supplied in a plastic storage clipe to ensure your hex keys stay together in one place
• Available in a variety of Metric, Imperial and Mixed sizes to ensure you find the product that best suits your needs
Contents
• 10999 (BLX9) - Metric 9 Piece Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm
• 10945 (BLX7) - Imperial 7 Piece Set Contents: 5/64", 1/32", 7/64", 1/8", 9/64", 5/32" and 3/16"
• 10936 (BLX12) - Imperial 12 Piece Set Contents: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" and 5/16"
• 10937 (BLX13) - Imperial 13 Piece Set Contents: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8"
• BLX22 - 10937 + 10999: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm
Typical Applications
• Ideal for use when tightening or loosening hex head sockets and nuts. These are commonly found in machinery as well as flat pack furniture and bicycles
• Suited for professional and domestic use
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311093638 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | BLX12 |
Number of Pieces | 12 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |