noscriptBondhus BLX7, Hex Key, L-Handle, Hex Ball, Imperial, 5/64-3/16", 7-piece BON10945 | Cromwell Tools

Bondhus

BLX7, Hex Key, L-Handle, Hex Ball, Imperial, 5/64-3/16", 7-piece

SKU:

BON6026402B

MPN:

BON10945

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (11)

    Product Details

    With each key possessing an individual slot in the plastic holder, these imperial, metric and mixed hexagon key sets are a must have item for a complete toolbox. Held together by a plastic clip with a twist and lock action to secure the keys into their slots, each L-wrench hex key is manufactured from high quality steel and finished with a ProGuard™ coating for protection against corrosion. Complete with a 25° angle ball driver at one end.


    Features and Benefits
    • Possesses a ProGuard­™ finish to bolster resistance to corrosion
    • Ball end allows for work even in hard to reach areas
    • Manufactured from Protanium and Steel making it a durable, hard wearing product
    • Supplied in a plastic storage clipe to ensure your hex keys stay together in one place
    • Available in a variety of Metric, Imperial and Mixed sizes to ensure you find the product that best suits your needs


    Contents
    • 10999 (BLX9) - Metric 9 Piece Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm
    • 10945 (BLX7) - Imperial 7 Piece Set Contents: 5/64", 1/32", 7/64", 1/8", 9/64", 5/32" and 3/16"
    • 10936 (BLX12) - Imperial 12 Piece Set Contents: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" and 5/16"
    • 10937 (BLX13) - Imperial 13 Piece Set Contents: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8"
    • BLX22 - 10937 + 10999: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm


    Typical Applications
    • Ideal for use when tightening or loosening hex head sockets and nuts. These are commonly found in machinery as well as flat pack furniture and bicycles
    • Suited for professional and domestic use


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bondhus

    EAN

    0372311094550

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    MFR Part No.

    BLX7

    Number of Pieces

    7

    Pack Type

    Set

    Tip Material

    Protanium

    Tip Size (inch)

    1/32 1/8 3/16 5/32 5/64 7/64 9/64in.

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710