£1.19
Ex VAT
£1.43
Inc VAT
7 Variations Available
Product Details
Product Specification
Inch
Can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas. Manufactured from hardened carbon steel, available with fluted driver handles, L-wrench pattern or T-handle.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145719 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Steel |
Tip Size (inch) | 5/64in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |