£3.79
Ex VAT
£4.55
Inc VAT
6 Variations Available
Product Details
Product Specification
AF
Manufactured from high quality steel tube. Zinc plated for corrosion resistance, each supplied with tommy bar.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127531 |
Finish/Coating | Zinc-Plated |
Insulated | No |
Material | Steel |
Overall Length | 100mm |
Size | 3/8in. x 7/16in. |
Size System | Imperial |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner |