noscriptYamoto Single End, Combination Spanner, 25mm, Metric YMT-582-3231K | Cromwell Tools

Yamoto

Single End, Combination Spanner, 25mm, Metric

SKU:

YMT5823231K

MPN:

YMT-582-3231K

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)

    Product Details

    Made from fully polished chrome vanadium steel, these metric combination spanners possess one ring and one open end, both 15° offset. The product is available in a range of sizes and is suited for general purpose, industrial use.


    Features and Benefits
    • Manufactured from chrome vanadium steel for optimum durability
    • Fully polished finish repels dirt and grime for an easier tool clean
    • 15° offset heads allow for easier turning and good access in confined spaces
    • One ring end and one open for versatility of use
    • Available in a range of metric sizes to suit your needs


    Typical Applications
    • Construction
    • Plumbing
    • Engineering
    • Automotive


    Standards
    • DIN 3113


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    EAN

    5036140301412

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Polished

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    295mm

    Single or Double End

    Double End

    Spanner Size

    25mm

    Standards Met

    DIN 3113

    Type

    Combination Spanner

    UNSPSC Code

    27111726