Yamoto

Adjustable Spanner, Chrome Vanadium Steel, 12in./300mm Length, 35mm Jaw Capacity

SKU:

YMT5013120K

MPN:

YMT-501-3120K

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (50+)

    Product Details

    Made of chrome vanadium with a corrosion-resistant satin finish, the Yamoto® range of adjustable wrenches deliver robust, hard wearing performance. Each tool features a graduate laser etched jaw for fast jaw setting and is available in a range of sizes from 4"/100mm to 24"/612mm.


    Features and Benefits
    • Manufactured from chrome vanadium steel for durability
    • Corrosion resistant satin finish further bolsters product longevity
    • Adjustable nature allows you to easily set the jaw opening to suit a variety of needs
    • Laser etched jaw allows you to accurately set the jaw capacity
    • Available in a variety of sizes to suit your requirements


    Typical Applications
    • DIY
    • Automotive
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    EAN

    5036140363755

    ECLASS Code

    21040190

    Finish/Coating

    Satin

    Handle Material

    Steel

    Jaw Material

    Chrome Vanadium Steel

    Maximum Jaw Capacity

    35mm

    Number of Pieces

    1

    Overall Length

    300mm

    Type

    Adjustable Spanner

    UNSPSC Code

    27111700