£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
High performance alloy steel.
Head angle 15 provides better accessibility.
Left going screw.
Phosphated. Precision-hardened and anti-corrosion treated
Standards: ISO 6787, DIN 3117, BS 6333, ASME B107.8M - 1996.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150004942 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Maximum Jaw Capacity | 32mm |
MFR Part No. | 31 |
Number of Pieces | 1 |
Overall Length | 205mm |
Standards Met | ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |